Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illum Selector Switch, 3 Pos, 22mm, Red

  • Mfr # ZB5AK1843

  • Zoro # G2142323


product price: $39.79
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AK1843
Zoro #
G2142323
UPC #
785901387237
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
43 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Short-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Operator Head Material
Plastic
Cam
No Cam Included
Operator Color
Red
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Plastic
Position
3
Bezel Color
Black
Lamp Type
Led
Lamp Module Type
Module Not Included
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Operation @ Position C
OXXO
Switch Operation @ Position B
OOXX
Switch Operation @ Position A
XOOX
Lamp Module Voltage
Module Not Included
IP Rating
IP66, IP67, IP69, IP69K
Series
XB5
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Product Compatibility
universal LED
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Position Information
3 positions +/- 45°
Mechanical Durability
500000 cycles
Operator Profile
red standard handle
Product Or Component Type
head for illuminated selector switch
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
standard
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Protective Treatment
TH
Ik Degree Of Protection
IK04 IEC 50102
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class II IEC 60536
Product Certifications
BV || LROS (Lloyds register of shipping) || CSA || GL || UL Listed || DNV
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED || M4 4 single and double front mounting integral LED
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Illumination
Illuminated
Operator Head Color
Red
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Momentary Action, Lever Type of Operator, Operator Color Red, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.