Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illum Selector Switch, 3 Pos, 22mm, White

  • Mfr # ZB5AK1713

  • Zoro # G3001717


product price: $52.85
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AK1713
Zoro #
G3001717
UPC #
785901387169
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
43 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Operator Color
White
NEMA Rating
1, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Plastic
Bezel Color
Black
Switch Operation @ Position C
OXXO
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Type
Module Not Included
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Lamp Module Voltage
Module Not Included
Switch Operation @ Position A
XOOX
Switch Operation @ Position B
OOXX
Lamp Type
Led
Series
XB5
Product Or Component Type
head for illuminated selector switch
Protective Treatment
TH
Overvoltage Category
class II IEC 60536
Operator Position Information
3 positions +/- 45°
Product Compatibility
universal LED
Device Presentation
basic element
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED || M4 4 single and double front mounting integral LED
Product Certifications
CSA || LROS (Lloyds register of shipping) || DNV || GL || UL Listed || BV
Device Short Name
ZB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
500000 cycles
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
white standard handle
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK04 IEC 50102
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
White
Number of Positions
3
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Illuminated

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color White, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.