Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illum Selector Switch, 3 Pos, 22mm, Yellow

  • Mfr # ZB4BK1753

  • Zoro # G2908254


product price: $56.79
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BK1753
Zoro #
G2908254
UPC #
785901382256
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
43 mm
Cad Overall Height
29 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Operator Head Material
Plastic
Cam
No Cam Included
Operator Color
Yellow
NEMA Rating
1, 13, 2, 3, 4
Bezel Material
Chrome Plated Metal
Position
3
Bezel Color
Chrome
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Lamp Module Type
Module Not Included
Lamp Type
Led
Switch Operation @ Position C
OXXO
Switch Operation @ Position A
XOOX
Switch Operation @ Position B
OOXX
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Voltage
Module Not Included
Series
XB4
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
orange standard handle
Overvoltage Category
class I IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for illuminated selector switch
Product Certifications
UL Listed || BV || CSA || LROS (Lloyds register of shipping) || DNV || GL
Mechanical Durability
500000 cycles
Device Presentation
basic element
Product Compatibility
universal LED
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Protective Treatment
TH
Operator Position Information
3 positions +/- 45°
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Device Short Name
ZB4
Operator Illumination
Illuminated
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Color
Orange
Hazardous Location Specification
Not Rated

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color Yellow, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.