This item is Discontinued.

Schneider Electric Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BA73407

Illuminated Multi-Head Operator, 22 mm, Rectangular (Discontinued)

  • Mfr # ZB4BA73407
  • Zoro # G6566332
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BA73407
Zoro #
G6566332
UPC #
785901951629
Country of Origin
France

Dimensions

Size
22 mm
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Overall Height
1.97 in
Mounting Diameter
22 mm

Details

Item
Multihead Operator
Number of Heads
2
Legend/Background Color
White/Green, White/Red
Legend
I, O
Type of Operator
(2) Flush Buttons
Number of Operators
2
NEMA Rating
13, 4X
Series
XB4
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Head Material
Metal
Shape
Rectangular
Action
Momentary/Momentary
Bezel Material
Metal
IP Rating
IP66
Lamp Voltage
Module Not Included
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Legend Color
White
Product Type
Multihead Operators
Operator Material
Metal
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Push Button Style
Extended
Operating Temperature - Maximum
158 Degrees F
Head Color
Green, Red
Number of Indicator Lights
0
Legend Background Color
Green/Red
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Device Short Name
ZB4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
basic element
Ip Degree Of Protection
IP69 IEC 60529 || IP69K IEC 60529
Head Type
standard
Operator Profile
green flush, unmarked || red flush, unmarked, 2 flush push-buttons
Product Certifications
LROS (Lloyds register of shipping) || DNV || GL || BV || UL Listed || CSA
Operators Description
green unmarked - red unmarked
Shape Of Signaling Unit Head
rectangular
Mechanical Durability
1000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Shock Protection Class
class I IEC 60536
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Product Or Component Type
head for double-headed push-button

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend I, O, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.