This item is Discontinued.

Schneider Electric Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BA797

Illuminated Multi-Head Operator, 22 mm, Rectangular (Discontinued)

  • Mfr # ZB4BA797
  • Zoro # G2363396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BA797
Zoro #
G2363396
UPC #
094726570473
Country of Origin
France

Dimensions

Size
22 mm

Details

Item
Illuminated Multi-Head Operator
Number of Heads
2
Legend/Background Color
Black
Legend
Blank
Lamp Voltage
Module Not Included
Type of Operator
(2) Flush Buttons
Lamp Type
Module Not Included
NEMA Rating
13, 4X
Standards
CSA C22.2 No 14, EN/IEC 60947, UL 508
Action
Momentary
Shape
Rectangular
Head Material
Metal
IP Rating
66, 69K
Green Environmental Attribute
RoHS 2011/65/EU Compliant

Description

Illuminated Multi-Head Operator, Number of Heads 2, Legend/Background Color Black, Lamp Voltage Module Not Included, Lamp Type Module Not Included, Type of Operator (2) Flush Buttons, Legend Blank, Size 22 mm, Action Momentary, Shape Rectangular, NEMA Rating 13, 4X, IP Rating 66, 69K, Head Material Metal, Standards CSA C22.2 No 14, EN/IEC 60947, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.