Zoro Homepage

Illuminated Multi-Head Operator, 22 mm, Rectangular

  • Mfr # ZB4BW7A1721

  • Zoro # G4542106


product price: $38.89
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Black; (1) White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW7A1721
Zoro #
G4542106
UPC #
785901043225
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
30 mm
Cad Overall Height
50 mm
Mounting Diameter
22 mm
Cad Overall Depth
30 mm
Overall Width
1.18 in
Overall Height
1.97 in
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
(1) Black; (1) White
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
Legend/Background Color
Black/White, White/Black
Number of Heads
2
Legend
I, O
Lamp Type
No Lamp Module Included
Lamp Voltage
Module Not Included
Type of Operator
(2) Flush Buttons
Includes
Black I on White Background and White O on Black Background
Shape
Rectangular
Bezel Material
Metal
Lamp Module Type
No Lamp Module Included
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Spring Return Mechanism
Series
XB4
Number of Operators
3
Legend Color
Black/White
Product Type
Multihead Operators
Mechanical Durability
1000000 cycles
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Electrical Shock Protection Class
class I IEC 61140
Ik Degree Of Protection
IK06 IEC 50102
Protective Treatment
TH
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 || IP69K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Operators Description
white ''I'' - black ''O''
Device Presentation
basic sub-assemblies
Product Or Component Type
head for illuminated double-headed push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB4
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
GL || DNV || BV || LROS (Lloyds register of shipping) || CSA || UL Listed
Head Type
standard
Product Compatibility
integral LED
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Profile
black flush, O white) || white flush, I black), 2 flush push-buttons - 1 central pilot light
Shape Of Signaling Unit Head
rectangular
Legend Background Color
Black/White
Number of Indicator Lights
1
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend I, O, Legend/Background Color Black/White, White/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.