Zoro Homepage

Illuminated Multi-Head Operator, 22 mm, Rectangular

  • Mfr # ZB4BW7A9

  • Zoro # G7254843


product price: $42.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW7A9
Zoro #
G7254843
UPC #
785901945215
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Depth
1.18 in
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Cad Overall Width
30 mm
Cad Overall Depth
30 mm
Cad Overall Height
50 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Includes
Light
IP Rating
IP66
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shape
Rectangular
NEMA Rating
13, 4X
Lamp Type
No Lamp Module Included
Type of Operator
(1) Light, (2) Flush Buttons
Lamp Voltage
Module Not Included
Legend/Background Color
Black
Number of Operators
3
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
Series
XB4
Product Type
Multihead Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Module Type
No Lamp Module Included
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Hazardous Location Specification
Not Rated
Bezel Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Product Certifications
LROS (Lloyds register of shipping) || DNV || GL || UL Listed || BV || CSA
Mechanical Durability
1000000 cycles
Operators Description
black pushes without cap
Operator Profile
2 flush push-buttons - 1 central pilot light, without cap
Shape Of Signaling Unit Head
rectangular
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Compatibility
integral LED
Device Presentation
basic sub-assemblies
Product Or Component Type
head for illuminated double-headed push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 || IP69K
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Device Short Name
ZB4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Number of Heads
2
Ik Degree Of Protection
IK06 IEC 50102
Electrical Shock Protection Class
class I IEC 61140
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Light, (2) Flush Buttons, Head Material Metal, Bezel Material Metal, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color Black, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508, Includes Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.