Push Button Operator, Extended, Momentary / Momentary Action, Not Applicable Release, Illuminated

  • Mfr # ZB4BW7L3740

  • Zoro # G3549786


product price:  $39.79
/ea

Key Features

Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW7L3740
Zoro #
G3549786
UPC #
785901672999
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Depth
30 mm
Cad Overall Height
50 mm
Cad Overall Width
30 mm
Mounting Diameter
22 mm
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.97 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
Green; Red
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend/Background Color
White/Green, White/Red
Number of Heads
2
Type of Operator
(1) Extended Button, (1) Flush Button
Includes
Indicator Light with Bulb
Lamp Type
No Lamp Module Included
NEMA Rating
13, 4X
Shape
Rectangular
Lamp Voltage
Module Not Included
IP Rating
IP66
Lamp Module Type
No Lamp Module Included
Series
XB4
Bezel Material
Metal
Number of Operators
2
Features
Snap-Fit Assembly, Spring Return Mechanism
Product Type
Multihead Operators
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
1000000 cycles
Device Presentation
basic sub-assemblies
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB4
Electrical Shock Protection Class
class I IEC 61140
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Ip Degree Of Protection
IP66 IEC 60529 || IP69K || IP69 IEC 60529
Product Certifications
DNV || BV || CSA || GL || UL Listed || LROS (Lloyds register of shipping)
Operators Description
green unmarked - red unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
rectangular
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Compatibility
integral LED
Product Or Component Type
head for illuminated double-headed push-button
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Operator Profile
green flush, unmarked || red projecting, unmarked, 1 flush - 1 projecting push-buttons - 1 central pilot light
Ik Degree Of Protection
IK06 IEC 50102
Number of Indicator Lights
1
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color White/Green, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.