This item is Discontinued.

Schneider Electric Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BW7L37407

Illuminated Multi-Head Operator, 22 mm, Rectangular (Discontinued)

  • Mfr # ZB4BW7L37407
  • Zoro # G2363877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BW7L37407
Zoro #
G2363877
UPC #
013227044252
Country of Origin
France

Dimensions

Size
22 mm

Details

Item
Illuminated Multi-Head Operator
Number of Heads
2
Legend/Background Color
White/Green, White/Red
Legend
I/O
Type of Operator
(1) Extended Button, (1) Flush Button, (1) Light
Lamp Voltage
Module Not Included
Lamp Type
Led
NEMA Rating
13, 4X
Standards
CSA C22.2 No 14, EN/IEC 60947, UL 508
Action
Momentary
Head Material
Metal
Shape
Rectangular
IP Rating
66, 69K
Green Environmental Attribute
RoHS 2011/65/EU Compliant

Description

Illuminated Multi-Head Operator, Number of Heads 2, Legend/Background Color White/Green, White/Red, Lamp Voltage Module Not Included, Lamp Type LED, Type of Operator (1) Extended Button, (1) Flush Button, (1) Light, Legend I/O, Size 22 mm, Action Momentary, Shape Rectangular, NEMA Rating 13, 4X, IP Rating 66, 69K, Head Material Metal, Standards CSA C22.2 No 14, EN/IEC 60947, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.