This item is Discontinued.

Schneider Electric Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BW7L37417

Illuminated Multi-Head Operator, 22 mm, Rectangular (Discontinued)

  • Mfr # ZB4BW7L37417
  • Zoro # G2363868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BW7L37417
Zoro #
G2363868
UPC #
013227109722
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Multihead Operator
Number of Heads
2
Legend/Background Color
White/Green, White/Red
Legend
I, O
Type of Operator
(1) Extended Button, (1) Flush Button, (1) Light
Lamp Voltage
Module Not Included
Lamp Type
LED
Number of Operators
2
NEMA Rating
13, 4X
Standards
CSA C22.2 No.14, EN/IEC 60947, UL 508
Head Material
Metal
Action
Momentary/Momentary
Shape
Rectangular
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
I/O Marking
IP Rating
IP66, IP69K
Product Type
Multihead Operators
Push Button Style
Extended, Flush
Operator Illumination
Illuminated
NEMA Enclosure Rating
13, 4X

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, (1) Light, Head Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, IP69K, Legend I, O, Legend/Background Color White/Green, White/Red, Standards CSA C22.2 No.14, EN/IEC 60947, UL 508, Includes I/O Marking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.