Zoro Homepage

Illuminated Multi-Head Operator, 22 mm, Rectangular

  • Mfr # ZB5AW7A1715

  • Zoro # G2363098


product price: $44.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
(2) White; Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW7A1715
Zoro #
G2363098
UPC #
013227109821
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.97 in
Overall Depth
1.18 in
Cad Overall Depth
30 mm
Mounting Diameter
22 mm
Cad Overall Width
30 mm
Cad Overall Height
50 mm

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Light, (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend -, +, Legend/Background Color Black/White, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.