Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 45 to 160 psi Range

  • Mfr # 31GGXXXX
  • Zoro # G3101262
product price: 
$
73.56
/ea

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
45 to 160 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31GGXXXX
Zoro #
G3101262
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
45 to 160 psi
Factory On Setting
100 psi
Factory Off Setting
125 psi
Standards
CSA and CE Certified, UL Listed
Pressure Switch Factory On/Off Setting
100/125 psi
Temp. Range
-22 Degrees to 257 Degrees F
Manual Switch Action
None
Pressure Switch Unloader
No
Pressure Switch Port Type
(1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
Series
MDR3
Pressure Switch Application
Air Compressor
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Pressure Switch Electrical Contact Form
3PST
Pressure Switch Differential
15 to 70 psi
AC Contact Rating
30A @ 240V
Pressure Switch Range
45 to 160 psi
Phase
Single/Three
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 120V AC
2 hp
Differential Pressure - Maximum
70 psi
Pressure - Minimum
45 psi
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
5 hp
Differential Pressure - Minimum
15 psi
Switch Function Configuration
None
Actuator Style
Diaphragm
Pressure - Maximum
160 psi
NEMA Enclosure Rating
1
Unloader
No Unloader Included
Pressure Switch Action Type
Standard
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
257 Degrees F
Switch Structure
3PST
Deadband Adjustability
Adjustable
IP Rating
IP54
Compatible Media
Compressed Air, Liquid
Proof Pressure
580 psi
Electrical Connection
Screw-Clamp Terminal

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 100/125 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.