Zoro Homepage

Illuminated Multi-Head Operator, 22 mm, Rectangular

  • Mfr # ZB5AW7A1720

  • Zoro # G4720852


product price: $47.95
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
(2) Black; (2) White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW7A1720
Zoro #
G4720852
UPC #
094720832003
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.18 in
Overall Depth
1.18 in
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo
Cad Overall Depth
30 mm
Cad Overall Height
50 mm
Mounting Diameter
22 mm
Cad Overall Width
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
(2) Black; (2) White
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Shape
Rectangular
Legend/Background Color
Black/White, White/Black
Includes
White Background and Black Background Unmarked
NEMA Rating
13, 4X
Lamp Type
No Lamp Module Included
Type of Operator
(2) Flush Buttons
IP Rating
IP66
Number of Operators
3
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
Series
XB5
Product Type
Multihead Operators
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
Operating Temperature - Minimum
-13 Degrees F
Lamp Module Type
No Lamp Module Included
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Bezel Material
Plastic
Product Certifications
DNV || BV || GL || LROS (Lloyds register of shipping) || CSA || UL Listed
Shape Of Signaling Unit Head
rectangular
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Number of Heads
2
Head Type
standard
Operator Profile
black flush, unmarked || white flush, unmarked, 2 flush push-buttons - 1 central pilot light
Product Compatibility
integral LED
Station Name
XALD 1 cut-out
Device Short Name
ZB5
Operators Description
white unmarked - black unmarked
Ip Degree Of Protection
IP66 || IP67 || IP69 || IP69K
Lamp Voltage
Module Not Included
Ik Degree Of Protection
IK05 IEC 50102
Device Presentation
basic sub-assemblies
Electrical Shock Protection Class
class II IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for illuminated double-headed push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color Black/White, White/Black, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.