Zoro Homepage

Illuminated Multi-Head Operator, 22 mm, Round

  • Mfr # ZB5AA791

  • Zoro # G6568441


product price: $42.95
/ea

Key Features

Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA791
Zoro #
G6568441
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Depth
1.38 in
Overall Width
1.18 in
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo
Cad Overall Width
30 mm
Mounting Diameter
22 mm
Cad Overall Height
50 mm
Cad Overall Depth
35 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
13, 4X
Number of Heads
3
Legend/Background Color
White/Red
IP Rating
IP66
Lamp Voltage
Module Not Included
Shape
Round
Type of Operator
(1) Extended Button, (2) Flush Buttons
Legend
Stop
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Bezel Material
Plastic
Number of Operators
3
Features
Distinguishable By Touch, Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
Series
XB5
Product Type
Multihead Operators
Legend Background Color
Red
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Legend Color
White
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Product Or Component Type
head for triple-headed push-button
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Ik Degree Of Protection
IK05 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Mechanical Durability
1000000 cycles
Device Presentation
basic element
Device Short Name
XB5
Station Name
XALD 1 cut-out
Product Certifications
LROS (Lloyds register of shipping) || DNV || GL || UL Listed || CSA || BV
Shape Of Signaling Unit Head
rectangular
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operators Description
black pushes without cap
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-25-70°C
Electrical Shock Protection Class
class II IEC 61140
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
2 flush - 1 central projecting STOP push-buttons, without cap || red projecting
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Colour Of Marking
black marking when white caps || white marking when green, red or black caps

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color Black and Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Stop, Legend/Background Color White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.