This item is Discontinued.

Schneider Electric Illuminated Push Button, 16 mm, 1 NO, Yellow XB6DW5B1B

Illuminated Push Button, 16 mm, 1 NO, Yellow (Discontinued)

  • Mfr # XB6DW5B1B
  • Zoro # G3461675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB6DW5B1B
Zoro #
G3461675
UPC #
785901358596
Country of Origin
Mexico

Dimensions

Size
16 mm
Panel Cutout Diameter
16 mm

Details

Action
Momentary
Legend/Background Color
No Legend
Lamp Voltage
12 to 24V AC/DC
NEMA Rating
13, 4, 4X
Type of Operator
Rectangular Flush Button
Lamp Type
LED
Color
Yellow
Contact Form
1NO
Bezel
Plastic
Number of Operators
1
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Item
Illuminated Push Button
Bezel Material
Plastic
Legend Markings
No Legend
Voltage
12 to 24V AC/DC
Basic Material
Plastic
Contact Type
1NO
NEMA Contact Rating Designation
B300/R300
Lamp Module Voltage
12 to 24V AC/DC
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852
IP Rating
IP65
Terminal Connection
Quick Connect
Product Type
Push Button Operators
Legend Background Color
No Legend
Head Color
Yellow
Push Button Style
Flush
NEMA Enclosure Rating
13, 4, 4X
Operator Material
Plastic

Description

Illuminated Push Button, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Contact Form 1NO, Bezel Plastic, Color Yellow, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Contact Rating Designation B300/R300, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.