Zoro Homepage

Illuminated Push Button, 16 mm, 1NO/1NC, Yellow

  • Mfr # XB6DW5B5B

  • Zoro # G3464125


product price: $46.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6DW5B5B
Zoro #
G3464125
UPC #
785901358619
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Cad Overall Height
18 mm
Mounting Diameter
16 mm
Cad Overall Depth
57 mm
Cad Overall Width
24 mm
Overall Depth
2.24 in
Overall Height
0.71 in
Manufacturer Warranty Length
18 mo
Overall Width
0.94 in

Description

Illuminated Push Button, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Yellow, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Contact Rating Designation B300/R300, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.