Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 16 mm, DPDT, Green

  • Mfr # XB6ECW3B2P

  • Zoro # G3459898


product price: $14.65
/ea
Sold in multiples of 5 for $73.25

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6ECW3B2P
Zoro #
G3459898
UPC #
785901292838
Country of Origin
China

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Manufacturer Warranty Length
18 mo
Overall Height
0.71 in
Overall Depth
1.58 in
Overall Width
0.71 in
Mounting Diameter
16 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Quick Connect
Standards
CCC, CSA C22.2 No.14, cURus, IEC 60947-1, IEC 60947-5-1, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Voltage
24 V DC
Contact Form
DPDT
Lamp Module Type
Full Voltage
Bezel
Plastic
Lamp Type
LED
Lamp Voltage
24V DC
IP Rating
IP65
Contact Rating
0.15A @ 125 V DC, 0.2A @ 125 V DC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC
Lamp Module Voltage
24V DC
Series
XB6E
AC Contact Rating
0.5 A @ 240 V, 1 A @ 120 V
Legend/Background Color
No Legend
Number of Operators
1
Bezel Material
Plastic
NEMA Contact Rating Designation
AC-12/AC-13/DC-12/DC-13
Type of Operator
Square Flush Button
Color
Green
DC Contact Rating
0.15 A @ 125 V, 0.2 A @ 125 V, 0.7 A @ 24 V, 1 A @ 24 V
Legend Markings
No Legend
Basic Material
Plastic
Contact Type
2C/O
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12
Operating Temperature - Maximum
131 Degrees F
Lamp Voltage - Maximum
24 V DC
Operator Material
Plastic
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Minimum
14 Degrees F
Operator Voltage Rating - Maximum
250 V AC
Contact Resistance
50 mOhm 1/6 V
Shape Of Signaling Unit Head
square
Device Short Name
XB6E
Ip Degree Of Protection
IP65 IEC 60529
Mechanical Durability
1000000 cycles
Product Certifications
CCC || cURus
Current Consumption
10 mA
Shock Resistance
10 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Durability
100000 cycles, AC, 0.7 A 220 V EN/IEC 60947-5-1 appendix C
[Us] Rated Supply Voltage
24 V DC polarised
Contacts Type And Composition
2 C/O
Operator Profile
green flush
Short-Circuit Protection
2 A cartridge fuse gG
Connections - Terminals
insulated faston 2.8 x 0.5 mm || solder terminal <= 0.75 mm² AWG 19 || fast connector socket
Vibration Resistance
1 mm 10-55 Hz)IEC 60068-2-6
Contact Operation
snap action
[Ith] Conventional Free Air Thermal Current
3 A fast connector socket) || 5 A
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position
Signalling Type
steady
Product Or Component Type
illuminated monolithic push-button
Light Source
integral LED
Ambient Air Temperature For Operation
-10-55°C
Contacts Material
gold-flashed silver
[Ie] Rated Operational Current
1.5 A 120 V, AC-12 EN/IEC 60947-5-1 || 1 A 240 V, AC-12 EN/IEC 60947-5-1 || 1 A 24 V, DC-12 EN/IEC 60947-5-1 || 0.7 A 24 V, DC-13 EN/IEC 60947-5-1 || 0.2 A 125 V, DC-12 EN/IEC 60947-5-1 || 0.15 A 125 V, DC-13 EN/IEC 60947-5-1
Marking
CE

Description

Illuminated Push Button, 16 mm, Momentary Action, Square Flush Button Type of Operator, Head Material Plastic, Contact Form DPDT, Bezel Plastic, Color Green, Contact Rating 0.15A @ 125 V DC, 0.2A @ 125 V DC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, NEMA Contact Rating Designation AC-12/AC-13/DC-12/DC-13, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.