Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 22 mm, 1NO/1NC, Green

  • Mfr # XB5AW33G5

  • Zoro # G6746013


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AW33G5
Zoro #
G6746013
UPC #
785901384359
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Width
30 mm
Height
42 mm
Depth
57 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Overall Depth
2.24 in
Overall Height
1.65 in
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
IP Rating
IP66, IP67, IP69, IP69K
Type of Operator
Flush Button
Lamp Type
LED
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC
Lamp Voltage
110 to 120V AC
Replacement Lamp
Mfr. No. ZBVG3
NEMA Rating
13, 4, 4X
Bezel
Double-insulated Plastic
Voltage
110 to 120V AC
Basic Material
Plastic
Color
Green
Lamp Module Type
Full Voltage
Lamp Module Voltage
120V AC
Bezel Material
Plastic
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Quick Assembly, Quick Disassembly
Number of Operators
1
Series
XB5
Product Type
Push Button Operators
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Protective Treatment
TH
Cap/Operator Or Lens Colour
green
Positive Opening
with EN/IEC 60947-5-1 appendix K
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Overvoltage Category
class II IEC 60536
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Contact Operation
slow-break
Fixing Collar Material
plastic
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Product Or Component Type
illuminated push-button
Contacts Material
silver alloy (Ag/Ni)
Operator Profile
green flush, unmarked
Tightening Torque
0.8-1.2 N.m EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Contacts Type And Composition
1 NO + 1 NC
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Light Source
universal LED
Contacts Usage
standard contacts
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Device Presentation
complete product
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Electromagnetic Emission
class B IEC 55011
Resistance To Fast Transients
2 kV IEC 61000-4-4
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Ik Degree Of Protection
IK05 IEC 50102
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Operator Additional Information
with plain lens
Product Certifications
DNV || CSA || GL || LROS (Lloyds register of shipping) || UL Listed || BV
Bulb Base
integral LED
Ambient Air Temperature For Operation
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Current Consumption
14 mA
Device Short Name
XB5
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Mechanical Durability
10000000 cycles
Signalling Type
steady
Supply Voltage Limits
100-132 V AC
Operating Force
3.5 N NC changing electrical state || 3.8 N
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
Lamp Voltage - Maximum
120 V AC
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Double-Insulated Plastic, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.