Zoro Homepage

Illuminated Push Button, 22mm, Green

  • Mfr # XB4BW13B5

  • Zoro # G0127362


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Contact Rating
10A @ 600V AC
Size
22 mm
Action
Momentary
Type of Operator
Round Button
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BW13B5
Zoro #
G0127362
UPC #
785901054368
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Contact Rating
10A @ 600V AC
Action
Momentary
Type of Operator
Round Button
Head Material
Metal
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Color
Green
Lamp Module Voltage
24V AC/DC
IP Rating
IP65
Basic Material
Metal
NEMA Contact Rating Designation
A600/Q600
Voltage
24
NEMA Rating
13, 4, 4X
Lamp Type
LED
Lamp Module Type
Full Voltage
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508
Lamp Voltage
24V AC/DC
Number of Operators
1
Terminal Connection
Pressure Plate
Contact Type
1NO/1NC
Product Type
Push Button Operators
Operator Illumination
Illuminated
Head Color
Green
Series
XB4
NEMA Enclosure Rating
13, 4, 4X
Bezel Material
Chrome
Operator Material
Metal
Push Button Style
Flush
Lamp Voltage - Maximum
24 V AC/DC

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.