This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, Amber 9001SK1L1AH13

Illuminated Push Button, 30 mm, 1NO/1NC, Amber (Discontinued)

  • Mfr # 9001SK1L1AH13
  • Zoro # G6373814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK1L1AH13
Zoro #
G6373814
UPC #
785901040347
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage
6V AC
Type of Operator
Round Guarded Button
Lamp Type
Incandescent
Contact Form
1NO/1NC
Color
Amber
Bezel
Corrosion Resistant Thermoplastic
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Illuminated Push Button
Bezel Material
Thermoplastic
Standards
CE, CSA, UL Listed
Lamp Module Type
Transformer
NEMA Contact Rating Designation
A600/Q600
Voltage
110 to 120V
Lamp Module Voltage
120V AC
Basic Material
Plastic
IP Rating
IP66
Replacement Lamp
Mfr. No. 755
Terminal Connection
Pressure Plate
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Resistance Properties
Corrosion Resistant
Head Color
Amber
Operator Material
Plastic

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Corrosion Resistant Thermoplastic, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.