Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Blue

  • Mfr # XB4FW36M5

  • Zoro # G3463687


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FW36M5
Zoro #
G3463687
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
47 mm
Depth
55 mm
Size
30 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Lamp Type
LED
Legend/Background Color
No Legend
Color
Blue
IP Rating
IP66, IP67, IP69, IP69K
Contact Type
1NO/1NC
Bezel Material
Chrome
Contact Form
1NO/1NC
Lamp Voltage
230 to 240V AC/DC
Type of Operator
Flush Button
NEMA Contact Rating Designation
A600/Q600
Lamp Module Voltage
230 to 240V AC
Basic Material
Metal
Number of Operators
1
Legend Markings
No Legend
Bezel
Chrome Plated Metal
Voltage
230 to 240V AC
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Lamp Module Type
Full Voltage
Features
Spring Return
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Current Consumption
14 mA
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Electrical Shock Protection Class
class I IEC 60536
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Contacts Usage
standard contacts
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Positive Opening
with EN/IEC 60947-5-1 appendix K
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Device Mounting
built-in
Light Source
universal LED
Fixing Mode
by screws 0.8 N.m
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Profile
blue flush
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK06 IEC 50102
Operator Additional Information
with plain lens
Contacts Material
silver alloy (Ag/Ni)
Signalling Type
steady
Surge Withstand
1 kV IEC 61000-4-5
Ambient Air Temperature For Storage
-40-70°C
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Contact Operation
slow-break
Device Short Name
XB4F
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Product Certifications
UL Listed || CSA || CCC || EAC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Protective Treatment
TH
Contacts Type And Composition
1 NO + 1 NC
Mechanical Durability
10000000 cycles
Fixing Collar Material
zamak
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Head Type
built-in-flush
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Supply Voltage Limits
195-264 V AC
Bulb Base
integral LED
Product Or Component Type
illuminated push-button
Electromagnetic Emission
class B IEC 55011
Ambient Air Temperature For Operation
-40-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Device Presentation
complete product
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Operating Force
3.5 N NC changing electrical state || 3.8 N
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
12, 13, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Vibration Resistant
Operator Voltage Rating - Maximum
600 V AC/DC
Lamp Voltage - Maximum
240 V AC
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Blue, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.