Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Blue

  • Mfr # XB5FW36B5

  • Zoro # G3462122


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FW36B5
Zoro #
G3462122
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Depth
55 mm
Width
36.6 mm
Height
42 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Width
1.44 in
Overall Height
1.65 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Lamp Type
LED
Contact Type
1NO/1NC
Lamp Module Voltage
24V AC/DC
Legend Markings
No Legend
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Voltage
24V AC/DC
NEMA Rating
13, 4X
Lamp Module Type
Full Voltage
Type of Operator
Flush Button
Number of Operators
1
Bezel Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Legend/Background Color
No Legend
Color
Blue
Basic Material
Plastic
Lamp Voltage
24 V AC/DC
IP Rating
IP66, IP67, IP69, IP69K
Features
Spring Return
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB5
Product Type
Push Button Operators
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Light Source
universal LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Certifications
UL Listed || CSA
Product Or Component Type
illuminated push-button
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operator Profile
blue flush, unmarked
Ik Degree Of Protection
IK03 IEC 50102
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Current Consumption
18 mA
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contacts Type And Composition
1 NO + 1 NC
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Protective Treatment
TH
Surge Withstand
1 kV IEC 61000-4-5
Operator Additional Information
with plain lens
Contacts Material
silver alloy (Ag/Ni)
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Resistance To Fast Transients
2 kV IEC 61000-4-4
Operating Force
3.5 N NC changing electrical state || 3.8 N
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Electromagnetic Emission
class B IEC 55011
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Bulb Base
integral LED
Overvoltage Category
class II IEC 60536
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Contact Operation
slow-break
Device Short Name
XB5F
Ambient Air Temperature For Storage
-40-70°C
Cap/Operator Or Lens Colour
blue
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Signalling Type
steady
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Usage
standard contacts
Mechanical Durability
10000000 cycles
Fixing Collar Material
plastic
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Head Type
built-in-flush
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
complete product
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operating Temperature - Minimum
-40 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Plastic
Resistance Properties
Antimicrobial, Vibration Resistant
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Blue, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.