Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Green

  • Mfr # XB5FW33B5

  • Zoro # G3458525


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FW33B5
Zoro #
G3458525
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
42 mm
Size
30 mm
Depth
55 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Height
1.65 in
Overall Width
1.44 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
Number of Operators
1
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Legend Markings
No Legend
Type of Operator
Flush Button
Contact Type
1NO/1NC
Basic Material
Plastic
Voltage
24V AC/DC
NEMA Rating
13, 4X
IP Rating
IP66, IP67, IP69, IP69K
Lamp Voltage
24 V AC/DC
Legend/Background Color
No Legend
Lamp Module Voltage
24V AC/DC
Color
Green
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Lamp Type
LED
Series
XB5
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Features
Spring Return
Product Type
Push Button Operators
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Contact Operation
slow-break
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Resistance To Fast Transients
2 kV IEC 61000-4-4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electromagnetic Emission
class B IEC 55011
Current Consumption
18 mA
Device Short Name
XB5F
Operating Force
3.5 N NC changing electrical state || 3.8 N
Cap/Operator Or Lens Colour
green
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Surge Withstand
1 kV IEC 61000-4-5
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Contacts Usage
standard contacts
Device Presentation
complete product
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Contacts Material
silver alloy (Ag/Ni)
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Product Or Component Type
illuminated push-button
Overvoltage Category
class II IEC 60536
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Ik Degree Of Protection
IK03 IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operator Profile
green flush, unmarked
Ambient Air Temperature For Operation
-40-70°C
Head Type
built-in-flush
Protective Treatment
TH
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operator Additional Information
with plain lens
Light Source
universal LED
Bulb Base
integral LED
Contacts Type And Composition
1 NO + 1 NC
Product Certifications
UL Listed || CSA
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Mechanical Durability
10000000 cycles
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Fixing Collar Material
plastic
Signalling Type
steady
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC/DC
Resistance Properties
Antimicrobial, Vibration Resistant
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.