Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Orange

  • Mfr # XB5FW35B5

  • Zoro # G3461736


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FW35B5
Zoro #
G3461736
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
42 mm
Size
30 mm
Depth
55 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Height
1.65 in
Overall Width
1.44 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Legend Markings
No Legend
Contact Form
1NO/1NC
NEMA Rating
13, 4X
Lamp Module Type
Full Voltage
Lamp Type
LED
Lamp Module Voltage
24V AC/DC
Color
Orange
Bezel
Chrome Plated Metal
Contact Type
1NO/1NC
Legend/Background Color
No Legend
Voltage
24V AC/DC
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Basic Material
Plastic
Lamp Voltage
24 V AC/DC
Type of Operator
Flush Button
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Spring Return
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB5
Product Type
Push Button Operators
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operating Force
3.5 N NC changing electrical state || 3.8 N
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Light Source
universal LED
Ik Degree Of Protection
IK03 IEC 50102
Current Consumption
18 mA
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Protective Treatment
TH
Contact Operation
slow-break
Device Presentation
complete product
Ambient Air Temperature For Operation
-40-70°C
Fixing Collar Material
plastic
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Contacts Usage
standard contacts
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Bulb Base
integral LED
Product Or Component Type
illuminated push-button
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Signalling Type
steady
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Tightening Torque
0.8-1.2 N.m EN 60947-1
Cap/Operator Or Lens Colour
orange
Operator Additional Information
with plain lens
Device Short Name
XB5F
Overvoltage Category
class II IEC 60536
Surge Withstand
1 kV IEC 61000-4-5
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Mechanical Durability
10000000 cycles
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Product Certifications
UL Listed || CSA
Head Type
built-in-flush
Electromagnetic Emission
class B IEC 55011
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Material
silver alloy (Ag/Ni)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
orange flush, unmarked
Contacts Type And Composition
1 NO + 1 NC
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Lamp Voltage - Maximum
24 V AC/DC
Operator Voltage Rating - Maximum
600 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Antimicrobial, Vibration Resistant
Operator Material
Plastic
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Orange, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.