Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # 9001K2L1RH13

  • Zoro # G1789733


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K2L1RH13
Zoro #
G1789733
UPC #
785901849759
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
Basic Material
Metal
Type of Operator
Round Button
Lamp Module Voltage
120V AC
Color
Red
NEMA Contact Rating Designation
A600/Q600
Lamp Type
Incandescent
Lamp Module Type
Transformer
Lamp Voltage
6V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Operators
1
IP Rating
IP66
Voltage
120V AC
Contact Type
1NO/1NC
Bezel
Chrome Plated Zinc Die Cast
Replacement Lamp
Mfr. No. 755
Contact Rating
10A @ 600V AC
Contact Form
1NO/1NC
Bezel Material
Chrome Plated Zinc Die Cast
Series
9001K
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.