This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, White 9001K1L35LWWH13

Illuminated Push Button, 30 mm, 1NO/1NC, White (Discontinued)

  • Mfr # 9001K1L35LWWH13
  • Zoro # G6373613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K1L35LWWH13
Zoro #
G6373613
UPC #
785901659273
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Voltage
24V AC/DC
Lamp Type
LED
Type of Operator
Round Guarded Button
Contact Form
1NO/1NC
Color
White
Bezel
Chrome Plated Metal
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Illuminated Push Button
Bezel Material
Chrome
NEMA Contact Rating Designation
A600/Q600
Contact Type
1NO/1NC
Lamp Module Voltage
24V AC/DC
IP Rating
IP66
Basic Material
Metal
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. 65088-052-14
Lamp Module Type
Full Voltage
Voltage
24 to 28V AC/DC
Terminal Connection
Pressure Plate
Product Type
Push Button Operators
Head Color
White
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.