This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, Yellow 9001K1L38LYYH13

Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (Discontinued)

  • Mfr # 9001K1L38LYYH13
  • Zoro # G6373911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K1L38LYYH13
Zoro #
G6373911
UPC #
785901915348
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Maintained/Momentary
Head Material
Metal
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Type
LED
Type of Operator
Round Guarded Button
Color
Yellow
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC
Bezel Material
Chrome
Voltage
120V AC/DC
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Transformer
Contact Type
1NO/1NC
IP Rating
IP66
Terminal Connection
Pressure Plate
Basic Material
Metal
Replacement Lamp
Mfr. No. 65088-052-11
Standards
CE, CSA, UL Listed
Lamp Module Voltage
120V AC
Product Type
Push Button Operators
Head Color
Yellow
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Illuminated Push Button, 30 mm, Maintained/Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.