Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, SPDT, Red

  • Mfr # 9001SK2L1RH13

  • Zoro # G1341121


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK2L1RH13
Zoro #
G1341121
UPC #
785901040989
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Lamp Type
Incandescent
Number of Operators
1
Contact Type
1NO/1NC
Voltage
120V AC
NEMA Contact Rating Designation
A600/Q600
Color
Red
Contact Rating
10A @ 600V AC
Type of Operator
Round Button
Lamp Module Type
Transformer
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Contact Form
SPDT
Bezel
Corrosion Resistant Thermoplastic
Lamp Voltage
6V AC
IP Rating
IP66
Replacement Lamp
Mfr. No. 755
Lamp Module Voltage
120V AC
Basic Material
Plastic
Series
9001SK
Bezel Material
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Ip Degree Of Protection
IP66
Mechanical Durability
5000000 cycles
Device Presentation
complete product
Light Block Supply
via integral transformer
Cap/Operator Or Lens Colour
red
Device Short Name
9001SK
Operator Profile
projecting
Bulb Base
BA 9s
[Us] Rated Supply Voltage
110 to 120 V
Contacts Type And Composition
1 C/O
Light Source
incandescent bulb
Contact Operation
standard
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Supply Frequency
50 to 60 Hz
Product Or Component Type
illuminated push-button
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Mechanical Operating Durability
5.00 x 10^6
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Number of Indicator Lights
0
Operator Material
Plastic
Lamp Voltage - Maximum
120 V AC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.