Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, Flush, Momentary Action, Not Applicable Release, Illuminated, Yellow

  • Mfr # XB4BP583BM5GEX

  • Zoro # G9224562


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BP583BM5GEX
Zoro #
G9224562
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Height
30 mm
Depth
72 mm
Width
46.2 mm
Size
22 mm
Overall Width
1.82 in
Overall Depth
2.83 in
Overall Height
1.18 in
Embedding Depth
58 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE
Number of Operators
1
Contact Form
1NO
Type of Operator
Extended Illuminated
IP Rating
IP66
Color
Yellow
Lamp Module Voltage
24 to 254V AC/DC
Lamp Module Type
Full Voltage
Bezel
Metal
Bezel Material
Chrome
Lamp Type
LED
Contact Rating
10 A @ 415V AC
Lamp Voltage
24 to 254 V AC/DC
Safety Rating
Zone 2
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Lamp Voltage - Maximum
254 V AC/DC
Number of Indicator Lights
0
Operating Temperature - Minimum
-4 Degrees F
Operator Material
Metal
Operator Voltage Rating - Maximum
415 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
167 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Mechanical Operating Durability
5.00 x 10^6
Operator Additional Information
booted (clear silicon)
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Overvoltage Category
I IEC 60536
Marking
Ex tb IIIC Db || II 2 GD || Ex db eb mb IIC Gb
Contacts Type And Composition
1 NO
Product Certifications
INERIS 04ATEX9004U
Operating Force
3.962 N
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Operator Profile
yellow flush
[Us] Rated Supply Voltage
24 to 254 V AC/DC
Mechanical Durability
5000000 cycles
Product Or Component Type
complete illuminated push-button
Ambient Air Temperature For Storage
-40-70°C
Light Source
integral LED
Gas Zone
zone 1 - 2
Protective Treatment
TH
Shape Of Signaling Unit Head
round
Signalling Type
steady
Ambient Air Temperature For Operation
-20-75°C
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Contact Operation
slow-break
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Dust Zone
zone 21 - 22
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Device Short Name
XB4
Ip Degree Of Protection
IP66 IEC 60529
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
415 V
Fixing Collar Material
zamak
Positive Opening
without
Current Consumption
2 to 10 mA

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Yellow, Contact Rating 10 A @ 415V AC, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE, Terminal Connection Screw Clamp

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.