Illuminated push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 24.28V, 2 CO

  • Mfr # 9001KR9P35RH2

  • Zoro # G010769697


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR9P35RH2
Zoro #
G010769697
UPC #
785901146476
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR, NEMA, CE
Bezel Material
metal
Type of Operator
push-pull
Contacts Type And Composition
2 C/O
Operator Position Information
2 positions
[Ie] Rated Operational Current
10 A, AC-15, 10 A, DC-13
Nema Degree of Protection
NEMA 1/2/3/3R/4/6/12/13
Range of Product
Harmony 9001K
Product or Component Type
illuminated push-button
[Us] Rated Supply Voltage
24...28 V
Light Block Supply
without supply
Bulb Base
BA 9s
Contact Operation
standard
Operator Additional Information
screw-on plastic
Cap/Operator or Lens Colour
red
Operator Profile
mushroom Ø 41 mm
Device Short Name
K
Light Source
incandescent bulb
Device Presentation
complete product

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.