Illuminated push button, Harmony XB7, ILLUM. P.B, LED, Latch -1 NO, Red, 230 V

  • Mfr # XB7NJ04M1

  • Zoro # G301209499


product price:  $63.95
/ea
Sold in multiples of 10 for $639.50

Key Features

Push Button Style
Flush
Action
Maintained / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NJ04M1
Zoro #
G301209499
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
57.5 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Maintained / Momentary
Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Screw Clamp
Standards
JIS C8201-5-1 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-1
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Contacts Type And Composition
1 NO
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Terminals Description Iso N°1
(13-14)NO
Mechanical Durability
300000 cycles
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
Current Consumption
22 to 27 mA
Operator Additional Information
with plain lens
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
[Us] Rated Supply Voltage
230 V AC 50/60 Hz
Operator Profile
red projecting, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Positive Opening
with (only NO)
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Type Of Operator
push and push-to-release
Device Short Name
XB7
Product Or Component Type
illuminated push-button
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Supply Voltage Limits
195-264 V AC
Device Presentation
monolithic product
Nema Degree Of Protection
NEMA 12 UL 50 E
Electromagnetic Emission
class B EN 55011
Electrical Shock Protection Class
class II IEC 61140
Bulb Base
integral LED
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Shape Of Signaling Unit Head
round
Signalling Type
steady
Protective Treatment
TH
Light Source
LED
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Product Certifications
CCC || GOST
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Electrical Reliability
Λ <= 10exp(-6) 17 V 5 mA EN/IEC 60947-5-4
Range of Product
Harmony XB7
Service Life
70000 h at rated voltage and 25°C

Description

ILLUM. P.B - LED - Latch -1NO - Red - 23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.