Illuminated push-button head, Harmony 9001SK, plastic, projecting, green, 30mm, spring return, LED green, 24-28V

  • Mfr # 9001SK2L35LGG

  • Zoro # G4059234


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK2L35LGG
Zoro #
G4059234
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C 4520 || JIS C 852 || EN/IEC 60947-5-4
Bezel Material
plastic
Mechanical Durability
5000000 cycles
Device Presentation
basic element
[Ith] Conventional Free Air Thermal Current
10 A
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Shape Of Screw Head
cross slotted
Product Certifications
NEMA || UL 508
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
octagonal
Contacts Type And Composition
without contact block
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Type Of Operator
spring return
Operating Position
any position
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Bulb Base
BA 9s
Shock Resistance
50 gn IEC 60068-2-27
Light Block Supply
direct 24 V AC/DC
Light Source
Green LED
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
projecting, green projecting, unmarked
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Cap/Operator Or Lens Colour
green
Light Source Colour
green
Product Or Component Type
head for illuminated push-button
Electrical Shock Protection Class
class II IEC 61140
Device Short Name
9001SK
Protective Treatment
TC
Ip Degree Of Protection
IP66 IEC 60529
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
[Us] Rated Supply Voltage
24 V AC/DC, 24 to 28 V
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Range of Product
Harmony 9001SK

Description

PUSHBUTTON OPERATOR 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.