Schneider Electric

Illuminated Push Button Operator, 22 mm, Blue


original price: $16.00
8% off
new price: $14.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Action Momentary
  • Size 22 mm
  • Head Material Metal
  • NEMA Rating 13, 4X
  • Lamp Voltage Dependent on Module Used
See all product information

Product Information

Dimensions

Size 22 mm
Mounting Diameter 22 mm
Cad Overall Height 29 mm
Cad Overall Depth 30 mm
Cad Overall Width 29 mm
Panel Cutout Diameter 22 mm
Overall Depth 1.18 in
Overall Width 1.14 in
Manufacturer Warranty Length 18 mo
Overall Height 1.14 in

Details

Action Momentary
Head Material Metal
NEMA Rating 13, 4X
Lamp Voltage Dependent on Module Used
Lamp Type No Lamp Module Included
Type of Operator Flush Button
Color Blue
Bezel Chrome Plated Metal
Number of Operators 1
Item Flush Push Button
Bezel Material Metal
IP Rating IP66
Lamp Module Type No Lamp Module Included
Basic Material Metal
Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Lamp Module Voltage Module Not Included
Features Visually Distinct at a Distance, Snap-Fit Assembly
Series XB4
Protective Treatment TH
Overvoltage Category class I IEC 60536
Ip Degree Of Protection IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Or Component Type head for illuminated push-button
Ambient Air Temperature For Storage -40-70°C
Operator Profile blue flush, unmarked
Nema Degree Of Protection NEMA 13 || NEMA 4X
Product Certifications UL Listed || BV || CSA || LROS (Lloyds register of shipping) || GL || DNV
Operator Additional Information with plain lens
Electrical Composition Code M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Device Presentation basic sub-assemblies
Ik Degree Of Protection IK06 EN 50102
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Head Type standard
Product Compatibility universal LED
Mechanical Durability 10000000 cycles
Ambient Air Temperature For Operation -40-70°C
Resistance To High Pressure Washer 7000000 Pa 55°C 0.1 m
Device Short Name ZB4
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head round
Hazardous Location Specification Not Rated
Push Button Style Flush
Operator Material Metal
Number of Indicator Lights 1
Head Color Blue
Product Type Push Button Operators
NEMA Enclosure Rating 1, 12, 13, 2, 3, 4, 4X
Resistance Properties Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum -40 Degrees F
Operating Temperature - Maximum 158 Degrees F
Operator Illumination Illuminated

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.