Zoro Homepage

Illuminated Push Button Operator, 22 mm, Clear

  • Mfr # ZB4BW413

  • Zoro # G1986183


product price: $22.99
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW413
Zoro #
G1986183
UPC #
785901626459
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Overall Height
1.57 in
Manufacturer Warranty Length
18 mo
Overall Width
1.57 in
Overall Depth
2.09 in
Cad Overall Depth
53 mm
Cad Overall Height
40 mm
Cad Overall Width
40 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel
Chrome Plated Metal
Lamp Voltage
Dependent on Module Used
Lamp Module Voltage
Module Not Included
Color
Clear
Basic Material
Metal
Lamp Type
No Lamp Module Included
Type of Operator
Flush Button
Lamp Module Type
No Lamp Module Included
NEMA Rating
13, 4X
IP Rating
IP66
Number of Operators
1
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Bezel Material
Metal
Series
XB4
Operating Temperature - Minimum
-40 Degrees F
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
1
Device Short Name
ZB4
Operator Profile
white mushroom Ø 40 mm, unmarked
Product Or Component Type
head for illuminated push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK05 EN 50102
Device Presentation
basic sub-assemblies
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
class I IEC 60536
Product Compatibility
universal LED
Head Type
standard
Mechanical Durability
10000000 cycles
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
GL || UL Listed || DNV || BV || CSA || LROS (Lloyds register of shipping)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Clear, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508, Includes 40mm Surface Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.