Zoro Homepage

Illuminated Push Button Operator, 22 mm, Clear

  • Mfr # ZB4BW613

  • Zoro # G4717002


product price: $46.29
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW613
Zoro #
G4717002
UPC #
785901796428
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Cad Overall Height
40 mm
Cad Overall Depth
53 mm
Cad Overall Width
40 mm
Mounting Diameter
22 mm
Overall Height
1.57 in
Overall Width
1.57 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.09 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Clear
IP Rating
IP66
Lamp Type
No Lamp Module Included
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Lamp Module Voltage
Module Not Included
NEMA Rating
13, 4X
Bezel
Chrome Plated Metal
Lamp Module Type
No Lamp Module Included
Lamp Voltage
Dependent on Module Used
Bezel Material
Metal
Features
Snap-Fit Assembly
Number of Operators
1
Series
XB4
Electrical Composition Code
M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || M3 4 single front mounting integral LED || M4 4 single and double front mounting integral LED
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
standard
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
BV || CSA || DNV || UL Listed || GL || LROS (Lloyds register of shipping)
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
ZB4
Reset
push-pull
Product Or Component Type
head for illuminated push-button
Device Presentation
basic sub-assemblies
Product Compatibility
universal LED
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Ik Degree Of Protection
IK05 EN 50102
Operator Profile
white mushroom Ø 40 mm, unmarked
Protective Treatment
TH
Overvoltage Category
class I IEC 60536
Mechanical Durability
500000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Product Type
Push Button Operators
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Minimum
-40 Degrees F

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Clear, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.