Zoro Homepage

Illuminated Push Button Operator, 22 mm, White

  • Mfr # ZB5CW313

  • Zoro # G6690704


product price: $23.35
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Maintained Action Release
Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5CW313
Zoro #
G6690704
UPC #
785901386988
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Depth
1.18 in
Overall Height
1.18 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Cad Overall Height
30 mm
Cad Overall Width
30 mm
Cad Overall Depth
30 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Maintained Action Release
Push
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Square Flush Button
Basic Material
Plastic
IP Rating
IP66
Color
White
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
NEMA Rating
13, 4X
Lamp Module Voltage
Module Not Included
Series
XB5
Number of Operators
1
Features
Snap-Fit Assembly, Withstands Harsh Environments
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
1
Lamp Module Type
No Lamp Module Included
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Product Type
Push Button Operators
Bezel Material
Plastic
Marking
unmarked
Head Type
standard
Ik Degree Of Protection
IK05 EN 50102
Cap/Operator Or Lens Colour
white
Operator Profile
white flush, unmarked
Operator Additional Information
for insertion of legend
Protective Treatment
TC
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529
Bezel
Plastic
Device Short Name
ZB5
Product Certifications
UL Listed || BV || CSA || GL || LROS (Lloyds register of shipping) || DNV
Product Compatibility
universal LED
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for illuminated push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
10000000 cycles
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED
Shape Of Signaling Unit Head
square
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Group Of Product
flush push with inser of legend

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Square Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.