Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 22 mm, Yellow

  • Mfr # ZB4BH53

  • Zoro # G3381043


product price: $18.79
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BH53
Zoro #
G3381043
UPC #
785901380207
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
33 mm
Cad Overall Width
29 mm
Overall Depth
1.3 in
Manufacturer Warranty Length
18 mo
Overall Width
1.14 in
Overall Height
1.14 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Extended Button
Lamp Type
No Lamp Module Included
Lamp Voltage
Dependent on Module Used
Bezel
Chrome Plated Metal
Color
Yellow
Basic Material
Metal
Lamp Module Voltage
Module Not Included
IP Rating
IP66
NEMA Rating
13, 4X
Lamp Module Type
No Lamp Module Included
Bezel Material
Metal
Features
Prevents Growth of Bacteria, Visually Distinct at a Distance, Snap-Fit Assembly, High Brightness, Clear Boot
Series
XB4
Number of Operators
1
Device Short Name
ZB4
Ik Degree Of Protection
IK05 IEC 50102
Product Or Component Type
head for illuminated push-button
Shape Of Signaling Unit Head
round
Device Presentation
basic element
Head Type
standard
Electrical Shock Protection Class
class I IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL Listed || DNV || BV || CSA || LROS (Lloyds register of shipping) || GL
Electrical Composition Code
M5 2 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class I IEC 60536
Operator Profile
orange projecting, unmarked
Mechanical Durability
500000 cycles
Ip Degree Of Protection
IP69 || IP69K || IP67 IEC 60529
Product Compatibility
universal LED
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
1
Operator Material
Metal

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.