Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 22 mm, Yellow

  • Mfr # ZB5AW753

  • Zoro # G1986238


product price: $47.99
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
mushroom head
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AW753
Zoro #
G1986238
UPC #
785901933922
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Overall Depth
1.97 in
Manufacturer Warranty Length
18 mo
Overall Width
1.57 in
Overall Height
1.57 in
Mounting Diameter
22 mm
Cad Overall Depth
50 mm
Cad Overall Width
40 mm
Cad Overall Height
40 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
mushroom head
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
IP Rating
IP66
NEMA Rating
13, 4X
Type of Operator
Flush Button
Basic Material
Plastic
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
Color
Yellow
Bezel
Plastic
Bezel Material
Plastic
Number of Operators
1
Features
Withstands Harsh Environments
Series
XB5
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
Electrical Composition Code
M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED || M3 4 single front mounting integral LED || M4 4 single and double front mounting integral LED
Ambient Air Temperature For Operation
-40-70°C
Product Compatibility
universal LED
Overvoltage Category
class II IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Or Component Type
head for illuminated push-button
Device Short Name
ZB5
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Product Certifications
UL Listed || CSA || BV || GL || LROS (Lloyds register of shipping) || DNV
Marking
unmarked
Device Presentation
basic sub-assemblies
Mechanical Durability
300000 cycles
Operator Profile
orange mushroom Ø 40 mm, unmarked
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Head Type
standard
Protective Treatment
TC
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Cap/Operator Or Lens Colour
orange
Shape Of Signaling Unit Head
round
Group Of Product
mush. turn to release illum
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ik Degree Of Protection
IK05 EN 50102
Station Name
XALD 1 cut-out || XALK 1 cut-out
Reset
turn to release

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.