This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 30 mm, Green 9001K3L38LG

Illuminated Push Button Operator, 30 mm, Green (Discontinued)

  • Mfr # 9001K3L38LG
  • Zoro # G6369011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K3L38LG
Zoro #
G6369011
UPC #
00785901232193
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Extended Push Button
Basic Material
Metal
Lamp Voltage
120V AC
Type of Operator
Extended Guarded Button
Lamp Type
LED
Color
Green
NEMA Rating
12, 3R, 4
Bezel
Metal
Standards
CE
Action
Momentary
Head Material
Metal
Bezel Material
Metal
Terminal Connection
Pressure Plate
Lamp Module Type
Full Voltage
IP Rating
IP66
Lamp Module Voltage
120V AC
NEMA Enclosure Rating
12, 3R, 4
Operator Material
Metal
Push Button Style
Extended
Operator Illumination
Illuminated

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.