This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 30 mm, No Cap 9001KR9P35

Illuminated Push Button Operator, 30 mm, No Cap (Discontinued)

  • Mfr # 9001KR9P35
  • Zoro # G6374435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR9P35
Zoro #
G6374435
UPC #
785901286646
Country of Origin
Mexico

Dimensions

Size
30 mm
Mushroom Head Diameter
57 mm
Panel Cutout Diameter
30 mm

Details

Item
Mushroom Head Push Button
Basic Material
Metal
Type of Operator
57mm Mushroom Head
Lamp Voltage
24V AC/DC
Color
No Cap
Lamp Type
Incandescent
NEMA Rating
13, 3, 3R, 6
Bezel
Metal
Standards
CE
Head Material
Metal
Action
Maintained Push / Pull
Bezel Material
Metal
Lamp Module Voltage
24V AC/DC
IP Rating
IP66
Replacement Lamp
2FMP7
Lamp Module Type
Full Voltage
Terminal Connection
Pressure Plate
Operator Illumination
Illuminated
Operator Material
Metal
NEMA Enclosure Rating
13, 3, 3R, 6
Push Button Style
Mushroom Head

Description

Mushroom Head Push Button, 30 mm, Maintained Push / Pull, Type of Operator 57mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color No Cap, NEMA Rating 13, 3, 3R, 6, IP Rating IP66, Legend Not Applicable, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.