This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 30 mm, No Cap 9001KR9P7

Illuminated Push Button Operator, 30 mm, No Cap (Discontinued)

  • Mfr # 9001KR9P7
  • Zoro # G6375415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9P7
Zoro #
G6375415
UPC #
785901179245
Country of Origin
Mexico

Dimensions

Size
30 mm
Mushroom Head Diameter
57 mm
Panel Cutout Diameter
30 mm

Details

Action
Maintained Push / Pull
Head Material
Metal
Lamp Voltage
6V AC
NEMA Rating
13, 3, 3R, 6
Type of Operator
57mm Mushroom Head
Lamp Type
Incandescent
Color
No Cap
Bezel
Metal
Item
Mushroom Head Push Button
Bezel Material
Metal
Terminal Connection
Pressure Plate
Replacement Lamp
4VCW2
IP Rating
IP66
Lamp Module Type
Transformer
Lamp Module Voltage
240V AC
Standards
CE
Basic Material
Metal
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Operator Material
Metal
NEMA Enclosure Rating
13, 3, 3R, 6

Description

Mushroom Head Push Button, 30 mm, Maintained Push / Pull, Type of Operator 57mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color No Cap, NEMA Rating 13, 3, 3R, 6, IP Rating IP66, Legend Not Applicable, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.