Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Red

  • Mfr # 9001KR9P35LR

  • Zoro # G6342472


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR9P35LR
Zoro #
G6342472
UPC #
785901542469
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.62 in
Overall Width
2.13 in
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH Free of SVHC, RoHS
NEMA Rating
13, 3, 3R, 6
Basic Material
Metal
Lamp Module Voltage
24V AC/DC
IP Rating
IP66
Lamp Voltage
24V AC/DC
Lamp Type
LED
Type of Operator
57mm Mushroom Head
Color
Red
Series
9001K
Number of Operators
1
Features
Snap-Fit Assembly
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Lamp Voltage - Maximum
28 V AC/DC
Product Type
Push Button Operators
Bezel Material
Metal
Number of Indicator Lights
1
Lamp Module Type
Full Voltage
Hazardous Location Specification
Not Rated
Operator Material
Metal
Light Source Colour
red
Device Short Name
9001K
Bezel
Metal
Cap/Operator Or Lens Colour
without mushroom
Operator Position Information
2 positions
[Us] Rated Supply Voltage
24 to 28 V
Contacts Type And Composition
without contact block
Operator Profile
flush
Replacement Lamp
2FMP7
Shape Of Signaling Unit Head
round
Product Or Component Type
head for illuminated push-button

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 57mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 13, 3, 3R, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Features Snap-Fit Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.