This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 30 mm, Red 9001SK2L38LR

Illuminated Push Button Operator, 30 mm, Red (Discontinued)

  • Mfr # 9001SK2L38LR
  • Zoro # G6369072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK2L38LR
Zoro #
G6369072
UPC #
785901611110
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Overall Height
1.62 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.6 in
Mounting Diameter
30 mm

Details

Item
Extended Push Button
Basic Material
Plastic
Type of Operator
No Guard
Lamp Type
LED
Color
Red
Number of Operators
1
NEMA Rating
12, 3R, 4X
Series
9001SK
Bezel
Plastic
Standards
CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR
Action
Momentary
Head Material
Plastic
Bezel Material
Plastic
IP Rating
IP64
Terminal Connection
Screw Clamp
Lamp Voltage
120V AC
Lamp Module Voltage
120V AC
Lamp Voltage - Maximum
120 V AC/DC
Product Type
Push Button Operators
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
1
Lamp Module Type
Full Voltage
Push Button Style
Extended
Operator Illumination
Illuminated
Hazardous Location Specification
Not Rated
Operator Additional Information
without guard
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Ip Degree Of Protection
IP64
Bulb Base
BA 9s
Device Short Name
9001SK
Light Source
LED
Product Or Component Type
head for illuminated push-button
Cap/Operator Or Lens Colour
without cap
Light Block Supply
direct 120 V
Operator Profile
projecting
[Us] Rated Supply Voltage
120 V
Light Source Colour
red
Shape Of Signaling Unit Head
octagonal
Product Certifications
CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Contacts Type And Composition
without contact block

Description

Extended Push Button, 30 mm, Momentary, Type of Operator No Guard, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 12, 3R, 4X, IP Rating IP64, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.