This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 30 mm, White 9001K1L1W

Illuminated Push Button Operator, 30 mm, White (Discontinued)

  • Mfr # 9001K1L1W
  • Zoro # G3197564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001K1L1W
Zoro #
G3197564
UPC #
785901027072
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
12, 3R, 4
Lamp Voltage
6V AC
Lamp Type
Incandescent
Type of Operator
Full Guarded Button
Color
White
Bezel
Metal
Item
Extended Push Button
Bezel Material
Metal
Lamp Module Type
Transformer
IP Rating
IP66
Lamp Module Voltage
120V AC
Standards
CE, CSA, UL Listed
Terminal Connection
Pressure Plate
Replacement Lamp
4VCW2
Basic Material
Metal
NEMA Enclosure Rating
12, 3R, 4
Operator Material
Metal
Operator Illumination
Illuminated
Push Button Style
Extended

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color White, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Incandescent Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.