Illuminated push button, Harmony XB5, plastic, blue flush, 22mm, universal LED, plain lens, 1NO + 1NC, 110.120V AC

  • Mfr # XB5AW36G5
  • Zoro # G3997129
product price: 
$
89.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AW36G5
Zoro #
G3997129
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Width
30 mm
Height
42 mm
Depth
57 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-5-4, JIS C8201-5-1, EN/IEC 60947-1, UL 508, JIS C8201-1
Bezel Material
dark grey plastic
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Electromagnetic Emission
class B IEC 55011
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
blue
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Protective Treatment
TH
Overvoltage Category
class II IEC 60536
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Ik Degree Of Protection
IK05 IEC 50102
Product Or Component Type
illuminated push-button
Tightening Torque
0.8-1.2 N.m EN 60947-1
Light Source
universal LED
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Operating Force
3.5 N NC changing electrical state || 3.8 N
Bulb Base
integral LED
Resistance To Fast Transients
2 kV IEC 61000-4-4
Current Consumption
14 mA
Operator Additional Information
with plain lens
Contacts Type And Composition
1 NO + 1 NC
Surge Withstand
1 kV IEC 61000-4-5
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Type Of Operator
spring return
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Usage
standard contacts
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Device Short Name
XB5
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Signalling Type
steady
Mechanical Durability
10000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Device Presentation
complete product
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Product Certifications
CSA || UL Listed || GL || LROS (Lloyds register of shipping) || DNV || BV
Contact Operation
slow-break
Fixing Collar Material
plastic
Supply Voltage Limits
100-132 V AC
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Operator Profile
blue flush, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Service Life
100000 h at rated voltage and 25°C
Range of Product
Harmony XB5

Description

Illuminated push button,plastic,flush,

Ratings & reviews