This item is Discontinued.

Schneider Electric Illuminated Red Lens With Integrated Le XVBC2B4

Illuminated Red Lens With Integrated Le (Discontinued)

  • Mfr # XVBC2B4
  • Zoro # G0630640
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVBC2B4
Zoro #
G0630640
UPC #
785901552437
Country of Origin
Indonesia

Details

Item
Illuminated Red Lens With Integrated Le
Lamp Type
Led
Voltage
24VAC/DC
Color
Red
Operating Temp.
-25 Degrees to 50 Degrees C
Material
polycarbonate
Power Source
Cable End

Description

Illuminated Red Lens With Integrated Le

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.