Item
|
Illuminated Selector Switch
|
Basic Material
|
Metal
|
Type of Operator
|
Lever
|
Action
|
Maintained / Maintained
|
Contact Form
|
1 NO/1 NC
|
Color
|
Orange
|
NEMA Rating
|
13, 4X
|
Bezel Material
|
Metal
|
Position
|
2
|
Bezel Color
|
Chrome
|
Standards
|
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
|
Lamp Type
|
LED
|
Contact Rating
|
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
|
Lamp Voltage
|
24V AC/DC
|
IP Rating
|
66, 67, 69, 69K
|
Switch Operation @ Position C
|
No Third Position
|
Lamp Module Voltage
|
24V AC/DC
|
Ambient Air Temperature For Operation
|
-40-70°C
|
Current Consumption
|
18 mA
|
Product Certifications
|
LROS (Lloyds register of shipping) || CSA || UL || GL || BV || DNV
|
Operating Torque
|
0.14 N.m NO changing electrical state
|
Operator Position Information
|
2 positions 90°
|
Contacts Type And Composition
|
1 NO + 1 NC
|
Contact Operation
|
slow-break
|
Ip Degree Of Protection
|
IP66 IEC 60529 || IP67 || IP69 || IP69K
|
[Us] Rated Supply Voltage
|
24 V AC/DC 50/60 Hz
|
Signalling Type
|
steady
|
Vibration Resistance
|
5 gn 2-500 Hz)IEC 60068-2-6
|
Connections - Terminals
|
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
|
Resistance To Electrostatic Discharge
|
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
|
Electrical Shock Protection Class
|
class I IEC 60536
|
Resistance To High Pressure Washer
|
7000000 Pa 55°C 0.1 m
|
Electromagnetic Emission
|
class B IEC 55011
|
Electrical Reliability
|
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
|
Light Source
|
universal LED
|
Terminals Description Iso N°1
|
(13-14)NO || (21-22)NC
|
Device Presentation
|
complete product
|
Protective Treatment
|
TH
|
Ambient Air Temperature For Storage
|
-40-70°C
|
Shape Of Signaling Unit Head
|
round
|
Supply Voltage Limits
|
19.2-30 V DC || 21.6-26.4 V AC
|
Shape Of Screw Head
|
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
|
[Ith] Conventional Free Air Thermal Current
|
10 A EN/IEC 60947-5-1
|
Contacts Material
|
silver alloy (Ag/Ni)
|
Surge Withstand
|
1 kV IEC 61000-4-5
|
Ik Degree Of Protection
|
IK04 IEC 50102
|
[Ie] Rated Operational Current
|
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
|
Head Type
|
standard
|
Resistance To Electromagnetic Fields
|
10 V/m IEC 61000-4-3
|
Product Or Component Type
|
illuminated selector switch
|
Resistance To Fast Transients
|
2 kV IEC 61000-4-4
|
Contacts Usage
|
standard contacts
|
Fixing Collar Material
|
zamak
|
Nema Degree Of Protection
|
NEMA 13 || NEMA 4X
|
Operator Profile
|
orange standard handle
|
Shock Resistance
|
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
|
Tightening Torque
|
0.8-1.2 N.m EN 60947-1
|
Mechanical Durability
|
1000000 cycles
|
Bulb Base
|
integral LED
|
Electrical Durability
|
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
|
[Ui] Rated Insulation Voltage
|
600 V 3)EN 60947-1
|
Positive Opening
|
with EN/IEC 60947-5-1 appendix K
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV EN 60947-1
|
Short-Circuit Protection
|
10 A cartridge fuse gG EN/IEC 60947-5-1
|
Device Short Name
|
XB4
|
Terminals Description Iso N°1
|
(13-14)NO || (21-22)NC
|