This item is Discontinued.

Schneider Electric Incandescent 5W 120Vac/Dc DL1EDGS

Incandescent 5W 120Vac/Dc (Discontinued)

  • Mfr # DL1EDGS
  • Zoro # G7655857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL1EDGS
Zoro #
G7655857
UPC #
-
Country of Origin
Indonesia

Details

Item
Incandescent 5W 120Vac/Dc

Description

Incandescent 5W 120Vac/Dc

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.