Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric Incandescent 7W 24Vac/Dc Ba15D DL1BEB

Incandescent 7W 24Vac/Dc Ba15D (Discontinued)

  • Mfr # DL1BEB
  • Zoro # G4123668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1BEB
Zoro #
G4123668
UPC #
785901326151
Country of Origin
Unknown

Details

Item
Incandescent Lamp
Watts
7
Lighting Technology
Incandescent
Voltage
24

Description

Incandescent 7W 24Vac/Dc Ba15D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.