Zoro Homepage

Input/Output Analog Module, 24V DC

  • Mfr # TM3TM3G

  • Zoro # G215890837


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Schneider Electric
Compatible with Series
Modicon TM3
Number of Inputs
2
Overall Depth
2.8 in
Number of Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3TM3G
Zoro #
G215890837
UPC #
3606480649059
Country of Origin
Japan

Dimensions

Overall Depth
2.8 in
Overall Width
0.9 in
Overall Height
3.5 in

Details

Compatible with Brand
Schneider Electric
Compatible with Series
Modicon TM3
Number of Inputs
2
Number of Outputs
1
Power Required
24V DC
Output Type
Analog
Compatible Product Type
Programmable Logic Controllers
Wire Connection Type
Spring Clamp Terminal
Product Type
Input/Output Analog Module
Features
Simple Interlocking Assembly Mechanism, Twisted Shielded Pairs Cable
Communication Protocol
SoMachine-Network
Input Type
(2) Analog
Current Rating
80 mA
Compatible with Manufacturer Model Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Mounting Style
Panel
Input Circuit Voltage - Maximum
24 V DC
Item
Input/Output Analog Module
Compatible with Mfr. Model No.
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Manufacturer Model Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible with Manufacturer Model No.
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Pump Manufacturer Part Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
For Use with Mfr Model Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Manufacturer Part Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Mfr. Model Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262

Description

Analog IO module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.